Motion
68135565
2" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294206
MFR #68135565
Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294206
MFR #68135565

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.18/each

Specifications

Dimensions

  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20

Details

  • Density Rating
    Hard
  • Max Rpm
    30,000
  • MSC Item Number
    68135565
  • Threading
    Male

Overview

Mfr description
RS203H TY S 2"DIA 1/4"SH HARD TRU-MAXX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought