Motion
68135607
3" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294209
MFR #68135607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294209
MFR #68135607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS303M TY S 3"DIA 1/4"SHK MED TRU-MAXX

Specifications

  • Density Rating
    Medium
  • MSC Item Number
    68135607
  • Max Rpm
    20,000
  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20
  • Threading
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text