Motion
68135623
1" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294211
MFR #68135623
Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294211
MFR #68135623

Mfr description
RS103M TY S 1"DIA 1/4"SHK MED TRU-MAXX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.85/each

Specifications

Dimensions

  • Pad Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20

Details

  • Density Rating
    Medium
  • Max Rpm
    30,000
  • MSC Item Number
    68135623
  • Threading
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)