Motion
68135649
3" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294213
MFR #68135649
List Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Medium Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294213
MFR #68135649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.63/each for your price

Overview

Mfr description
RR304M TY R 3"DIA 1/4"SHK MED TRU-MAXX

Specifications

  • Density Rating
    Medium
  • Max Rpm
    20,000
  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20
  • Threading
    Female
  • MSC Item Number
    68135649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought