Motion
68135698
3" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Hard Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294218
MFR #68135698
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Hard Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294218
MFR #68135698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
RP305H TY P 3"DIA 1/4"SH HARD SNAP-ON

Specifications

  • Density Rating
    Hard
  • Max Rpm
    20,000
  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    3/8-24
  • Threading
    Left-Handed
  • MSC Item Number
    68135698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text