Motion
68135706
2" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294219
MFR #68135706
Price$13.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
Mi Item #06294219
MFR #68135706

Mfr description
810041 TY P 2"DIA 1/4"SH MED SNAP-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.93/each

Specifications

Dimensions

  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    5/16-24

Details

  • Density Rating
    Medium
  • Max Rpm
    30,000
  • MSC Item Number
    68135706
  • Threading
    Left-Handed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)