Motion
68135722
2" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294220
MFR #68135722
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Quick-Change Type P Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294220
MFR #68135722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
RP205H TY P 2"DIA 1/4"SH HARD SNAP-ON

Specifications

  • Density Rating
    Hard
  • Max Rpm
    30,000
  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    5/16-24
  • Threading
    Left-Handed
  • MSC Item Number
    68135722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text