1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
68135730
1-1/2" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #
06294221
MFR #
68135730
Price
$21.53
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 68135730
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
68135730
1-1/2" Diam Quick-Change Type S Disc Backing Pad - 1/4" Shank Diam, Medium Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #
06294221
MFR #
68135730
Mfr description
RS153M TY S 1.5"D 1/4"SHK MED TRU-MAXX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.53
/each
Add to Cart
Specifications
Dimensions
Pad Diameter
1-1/2 in
Shank Diameter
1/4 in
Shank Length
2 in
Thread Size
1/4-20
Details
Density Rating
Medium
Max Rpm
30,000
MSC Item Number
68135730
Threading
Male
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items