Motion
68135755
3" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294223
MFR #68135755
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 20,000 RPM, Quick-Lok Compatible
MI ITEM #06294223
MFR #68135755

Mfr description
RR304H TY R 3"DIA 1/4"SH HARD TRU-MAXX
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Pad Diameter
    3 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20

Details

  • Density Rating
    Hard
  • Max Rpm
    20,000
  • MSC Item Number
    68135755
  • Threading
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)