1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
68135821
1/4" Max Diam, Abrasive Disc Mandrel - 1/4-20 Male, 2.4" Long
MI ITEM #
06294224
MFR #
68135821
List Price
$3.58
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 68135821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
68135821
1/4" Max Diam, Abrasive Disc Mandrel - 1/4-20 Male, 2.4" Long
MI ITEM #
06294224
MFR #
68135821
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600129-16 TY S 1/4X2" THD SHAFT
Specifications
Hardware Material
Steel
Hardware Type
Mandrel
Thread Size
1/4-20
Threading
Male
Maximum Diameter
1/4 in
Length
2.4000 in
MSC Item Number
68135821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought