Motion
68135839
1/4" Max Diam, Abrasive Disc Roloc Shank - 1/4-20 Male, 2" Long
Mi Item #06294225
MFR #68135839
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Max Diam, Abrasive Disc Roloc Shank - 1/4-20 Male, 2" Long
Mi Item #06294225
MFR #68135839

Mfr description
600129-15 1/4-20"THD F/ROLOC TRU-MAXX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Length
    2 in
  • Maximum Diameter
    1/4 in
  • Thread Size
    1/4-20

Details

  • Hardware Material
    Steel
  • Hardware Type
    Roloc Shank
  • MSC Item Number
    68135839
  • Threading
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)