Motion
68169093
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294227
MFR #68169093
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam Quick-Change Type R Disc Backing Pad - 1/4" Shank Diam, Hard Density, 30,000 RPM, Quick-Lok Compatible
MI ITEM #06294227
MFR #68169093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
RR204H TY R 2"DIA 1/4"SH HARD TRU-MAXX

Specifications

  • Density Rating
    Hard
  • MSC Item Number
    68169093
  • Max Rpm
    30,000
  • Pad Diameter
    2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    2 in
  • Thread Size
    1/4-20
  • Threading
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text