Motion
87656476
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1-1/2 in Wheel Width
MI ITEM #06294229
MFR #87656476
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 180 Grit, 2 in Wheel Diameter, 1-1/2 in Wheel Width
MI ITEM #06294229
MFR #87656476

Mfr description
SZQCM1180 2X1-1/2" 1/4-20 180G Q/C MINI
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Interleaf
    No
  • Long Description
    The 87656476 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 180 grit rating, featuring a 1/4-20 in shank size, 2 in wheel diameter, 1-1/2 in wheel width, and a maximum speed of 25,000 rpm, ideal for fine finishing.
  • Max Rpm
    25,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)