Motion
87656567
3" Diam x 1/2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 80 Grit, 20,000 Max RPM
Mi Item #06294237
MFR #87656567
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1/2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 80 Grit, 20,000 Max RPM
Mi Item #06294237
MFR #87656567

Mfr description
SZQC980 3X1/2" 1/4-20 80G TRU-MAXX Q/C
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Interleaf
    No
  • Long Description
    The 87656567 is a mounted flap wheel constructed with aluminum oxide abrasive material and an 80 grit rating, with a maximum speed of 20,000 rpm, ideal for controlled-speed blending.
  • Max Rpm
    20,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)