Motion
87656575
3" Diam x 1/2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 60 Grit, 20,000 Max RPM
Mi Item #06294238
MFR #87656575
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1/2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 60 Grit, 20,000 Max RPM
Mi Item #06294238
MFR #87656575

Mfr description
SZQC960 3X1/2" 1/4-20 60G TRU-MAXX Q/C
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.45/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Interleaf
    No
  • Long Description
    The 87656575 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, with a maximum speed of 20,000 rpm, suitable for heavy deburring.
  • Max Rpm
    20,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)