Motion
87656591
2-1/2" Diam x 1" Face Width, Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 120 Grit, 25,000 Max RPM
MI ITEM #06294240
MFR #87656591
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 1" Face Width, Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 120 Grit, 25,000 Max RPM
MI ITEM #06294240
MFR #87656591

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
SZQC9120 2-1/2X1" 1/4-20 120G TRU-MAXX
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Max Rpm
    25,000
  • Long Description
    The 87656591 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, with a maximum speed of 25,000 rpm, suitable for blending and smoothing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text