Motion
87656690
2" Diam x 3/4" Face Width, Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 120 Grit, 25,000 Max RPM
MI ITEM #06294249
MFR #87656690
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam x 3/4" Face Width, Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4-20 Threaded Mount, 120 Grit, 25,000 Max RPM
MI ITEM #06294249
MFR #87656690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.68/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Interleaf
    No
  • Long Description
    The 87656690 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, with a maximum speed of 25,000 rpm, ideal for fine finishing and blending.
  • Max Rpm
    25,000

Overview

Mfr description
SZQC7120 2X3/4" 1/4-20 120G TRU-MAXX
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought