Overview
Mfr description
SZQC120 3X1/2" 1/4-20 120G TRU-MAXX Q/C
- Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
- Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
Specifications
- Grit Number120
- Abrasive MaterialAluminum Oxide
- InterleafNo
- Max Rpm20,000
- Long DescriptionThe 87656823 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, with a maximum speed of 20,000 rpm, suitable for smoothing and finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data