Motion
87656989
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1-1/4 in Wheel Width
MI ITEM #06294278
MFR #87656989
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 1-1/4 in Wheel Width
MI ITEM #06294278
MFR #87656989

Mfr description
SZQC360 1X1" 1/4-20 60G TRU-MAXX Q/C AO
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Shank Size  
    1/4-20 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Interleaf
    No
  • Long Description
    The 87656989 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 1-1/4 in wheel width, and a maximum speed of 30,000 rpm, suitable for aggressive finishing in tight spaces.
  • Max Rpm
    30,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)