Motion
87661146
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #06294291
MFR #87661146
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 2-1/2 in Wheel Diameter, 1 in Wheel Width
Mi Item #06294291
MFR #87661146

Mfr description
SZMFW980 2-1/2X1" 1/4"SHK 80G TRUMAXX
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2-1/2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Interleaf
    No
  • Long Description
    The 87661146 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2-1/2 in wheel diameter, 1 in wheel width, and a maximum speed of 25,000 rpm, suitable for general-purpose grinding.
  • Max Rpm
    25,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)