Motion
87661377
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 2 in Wheel Width
Mi Item #06294312
MFR #87661377
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 2 in Wheel Diameter, 2 in Wheel Width
Mi Item #06294312
MFR #87661377

Mfr description
SZMFW560 2X1/2" 1/4"SHK 60G TRUMAXX MTD
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.83/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Interleaf
    No
  • Long Description
    The 87661377 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 2 in wheel width, and a maximum speed of 25,000 rpm, ideal for aggressive grinding on wider surfaces.
  • Max Rpm
    25,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)