Motion
87661427
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #06294317
MFR #87661427
List Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 1-1/2 in Wheel Diameter, 1/2 in Wheel Width
MI ITEM #06294317
MFR #87661427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.10/each for your price

Overview

Mfr description
SZMFW3120 1.5X1/2" 1/4"SHK 120G TRUMAXX
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1/2 in
  • Max Rpm
    30,000
  • Long Description
    The 87661427 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 1-1/2 in wheel diameter, 1/2 in wheel width, and a maximum speed of 30,000 rpm, suitable for fine blending in tight areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought