Motion
87661526
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #06294326
MFR #87661526
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 60 Grit, 1 in Wheel Diameter, 5/8 in Wheel Width
MI ITEM #06294326
MFR #87661526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
SZMFW160 1X5/8" 1/4"SHK 60 TRUMAXX MTD
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30,000
  • Long Description
    The 87661526 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 5/8 in wheel width, and a maximum speed of 30,000 rpm, ideal for aggressive grinding in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought