Motion
87661575
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06294331
MFR #87661575
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tru-Maxx Mounted Flap Wheel - Aluminum Oxide, 240 Grit, 1 in Wheel Diameter, 1 in Wheel Width
MI ITEM #06294331
MFR #87661575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.38/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Interleaf
    No
  • Long Description
    The 87661575 is a mounted flap wheel made with aluminum oxide abrasive material and a 240 grit rating, featuring a 1/4 in shank size, 1 in wheel diameter, 1 in wheel width, and a maximum speed of 30,000 rpm, suitable for detailed finishing work.
  • Max Rpm
    30,000

Overview

Mfr description
SZMM1240 1X1" 1/4"SHK 240G MANDREL MTD
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought