Motion
87661583
3" Diam x 1" Face Width, Extra Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 320 Grit, 20,000 Max RPM
MI ITEM #06294332
MFR #87661583
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1" Face Width, Extra Fine Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 320 Grit, 20,000 Max RPM
MI ITEM #06294332
MFR #87661583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
SZMM1320 3X1" 1/4"SHK 320G MANDREL MTD
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    320
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Max Rpm
    20,000
  • Long Description
    The 87661583 is a mounted flap wheel made with aluminum oxide abrasive material and a 320 grit rating, with a maximum speed of 20,000 rpm, ideal for controlled-speed ultra-fine finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text