Motion
87661674
3" Diam x 2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 80 Grit, 20,000 Max RPM
MI ITEM #06294340
MFR #87661674
List Price$18.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 2" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 80 Grit, 20,000 Max RPM
MI ITEM #06294340
MFR #87661674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.88/each for your price

Overview

Mfr description
SZMFW1480 3X2" 1/4"SHK 80G TRUMAXX MTD
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Max Rpm
    20,000
  • Long Description
    The 87661674 is a mounted flap wheel made with aluminum oxide abrasive material and an 80 grit rating, with a maximum speed of 20,000 rpm, ideal for controlled grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text