1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
87661906
4 x 2" 80 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 5/8" Center Hole, 9,000 Max RPM
MI ITEM #
06294356
MFR #
87661906
Price
$38.88
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
TRU-MAXX (SC Grinding Wheels) 87661906
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
87661906
4 x 2" 80 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 5/8" Center Hole, 9,000 Max RPM
MI ITEM #
06294356
MFR #
87661906
Mfr description
SZUFW480 4X2" 5/8"HL 80G TRU-MAXX UNMTD
Aluminum Oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
Commonly used on ferrous alloys, high-tensile materials, and wood
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.88
/each
Add to Cart
Specifications
Dimensions
Face Width
2 in
Outside Diameter
4 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit Number
80
Interleaf
No
Max Rpm
9,000
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items