Motion
87662102
3-1/2 x 1" 100 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 5/8" Center Hole, 8,000 Max RPM
MI ITEM #06294375
MFR #87662102
List Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 x 1" 100 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 5/8" Center Hole, 8,000 Max RPM
MI ITEM #06294375
MFR #87662102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.53/each for your price

Overview

Mfr description
SZUFW100 3-1/2X1" 5/8"HL 100G TRU-MAXX
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Face Width
    1 in
  • Grade
    Medium
  • Grit Number
    100
  • Interleaf
    No
  • Max Rpm
    8,000
  • Outside Diameter
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text