Motion
87662268
8 x 1" 80 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
Mi Item #06294390
MFR #87662268
Price$68.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 x 1" 80 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
Mi Item #06294390
MFR #87662268

Mfr description
SZUFW8180 8X1" 1"HL 80G TRU-MAXX UNMTD
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.95/each

Specifications

Dimensions

  • Face Width
    1 in
  • Outside Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Medium
  • Grit Number
    80
  • Interleaf
    No
  • Max Rpm
    4,500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)