Motion
87662276
8 x 1" 60 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
MI ITEM #06294391
MFR #87662276
Price$48.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 x 1" 60 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
MI ITEM #06294391
MFR #87662276

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.23/each

Specifications

Dimensions

  • Face Width
    1 in
  • Outside Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Medium
  • Grit Number
    60
  • Interleaf
    No
  • Max Rpm
    4,500

Overview

Mfr description
SZUFW8160 8X1" 1"HL 60G TRU-MAXX UNMTD
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought