Motion
87662292
6 x 2" 120 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Fine Grade, 1" Center Hole, 6,000 Max RPM
Mi Item #06294393
MFR #87662292
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 2" 120 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Fine Grade, 1" Center Hole, 6,000 Max RPM
Mi Item #06294393
MFR #87662292

Mfr description
SZUFW8120 6X2" 1"HL 120G TRU-MAXX UNMTD
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.48/each

Specifications

Dimensions

  • Face Width
    2 in
  • Outside Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Fine
  • Grit Number
    120
  • Interleaf
    No
  • Max Rpm
    6,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)