Motion
87662425
6 x 1-1/2" 50 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Coarse Grade, 1" Center Hole, 6,000 Max RPM
Mi Item #06294406
MFR #87662425
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1-1/2" 50 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Coarse Grade, 1" Center Hole, 6,000 Max RPM
Mi Item #06294406
MFR #87662425

Mfr description
SZUFW650 6X1-1/2" 1"HL 50G TRU-MAXX
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Outside Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Coarse
  • Grit Number
    50
  • Interleaf
    No
  • Max Rpm
    6,000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)