Motion
87662441
6 x 1" 240 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Very Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #06294408
MFR #87662441
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1" 240 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Very Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #06294408
MFR #87662441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.23/each

Specifications

Dimensions

  • Face Width
    1 in
  • Outside Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Very Fine
  • Grit Number
    240
  • Interleaf
    No
  • Max Rpm
    6,000

Overview

Mfr description
SZUFW1240 6X1" 1"HL 240G TRU-MAXX UNMTD
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought