Motion
87662540
6 x 1/2" 120 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #06294418
MFR #87662540
List Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/2" 120 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Fine Grade, 1" Center Hole, 6,000 Max RPM
MI ITEM #06294418
MFR #87662540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.45/each for your price

Overview

Mfr description
SZUFW5120 6X1/2" 1"HL 120G TRU-MAXX
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    6,000
  • Abrasive Type
    Coated
  • Face Width
    1/2 in
  • Grade
    Fine
  • Interleaf
    No
  • Outside Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text