Overview
Mfr description
SZFWA3 1/4"D 4"L TRU-MAXX FLAP WHL
Specifications
- Adapter TypeFlap Wheel
- Thread Size1/4-20
- Shank Length5/8 in
- Shank Diameter1/4 in
- Product TypesAdapter
- Hex Size5/8
- Overall Length4-3/8,4 in
- MSC Item Number77916120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data