Motion
77916138
1-3/8" Length Flap Wheel Adapter;1" Shank Length" x 1/4" Shank Diam, 1/4-20 Thread
Mi Item #06294422
MFR #77916138
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Length Flap Wheel Adapter;1" Shank Length" x 1/4" Shank Diam, 1/4-20 Thread
Mi Item #06294422
MFR #77916138

Mfr description
SZFWA2 1/4"D 1"L TRU-MAXX FLAP WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.13/each

Specifications

Dimensions

  • Hex Size
    3/8
  • Overall Length
    1-3/4,1 in
  • Shank Diameter
    1/4 in
  • Shank Length
    1 in
  • Thread Size
    1/4-20

Details

  • Adapter Type
    Flap Wheel
  • MSC Item Number
    77916138
  • Product Types
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)