Motion
77916146
;5/8" Shank Length" x 1/4" Shank Diam, 1/4-20 Thread
Mi Item #06294423
MFR #77916146
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
;5/8" Shank Length" x 1/4" Shank Diam, 1/4-20 Thread
Mi Item #06294423
MFR #77916146

Mfr description
SZFWA1 1/4"D 1/2"L TRU-MAXX FLAP WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Hex Size
    3/8
  • Overall Length
    1-3/8,2 in
  • Shank Diameter
    1/4 in
  • Shank Length
    5/8 in
  • Thread Size
    1/4-20

Details

  • Adapter Type
    Flap Wheel
  • MSC Item Number
    77916146
  • Product Types
    Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)