Motion
78280526
1/2" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294432
MFR #78280526
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294432
MFR #78280526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.73/each

Specifications

Dimensions

  • Diameter
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Right Angle/Vertical Shaft Portable Grinders
  • Flexible
    Yes
  • Grit Grade
    Extra Fine
  • Grit Number
    320
  • MSC Item Number
    78280526

Overview

Mfr description
809775-07539 1/2"DIA 320G A/O 100PK
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought