Motion
78280765
5" Diam, 24 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294445
MFR #78280765
List Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam, 24 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294445
MFR #78280765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.70/each for your price

Overview

Mfr description
809775-07857 5"DIA 24G A/O 50/PK
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
  • Diameter
    5 in
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    24
  • MSC Item Number
    78280765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text