1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
78281235
20" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #
06294469
MFR #
78281235
Price
$8.53
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 78281235
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
78281235
20" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #
06294469
MFR #
78281235
Mfr description
809775-08433 20"DIA 80G A/O TRU-MAXX
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.53
/each
Add to Cart
Specifications
Dimensions
Diameter
20 in
Details
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Brown
Comp
Stationary Disc Sanders
Flexible
Yes
Grit Grade
Medium
Grit Number
80
MSC Item Number
78281235
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items