1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
50946326
7" Diam Locking Nut Disc Backing Pad - Hard Density, 8,600 RPM
MI ITEM #
06294532
MFR #
50946326
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 50946326
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
50946326
7" Diam Locking Nut Disc Backing Pad - Hard Density, 8,600 RPM
MI ITEM #
06294532
MFR #
50946326
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
3002162 7" 5/8"-11THD NUT ANG GRND
Specifications
Density Rating
Hard
Max Rpm
8,600
Pad Diameter
7 in
Thread Size
5/8-11
Threading
Female
MSC Item Number
50946326
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data