Overview
Mfr description
3002119-10150 M10X1.5"THREAD TRU-MAXX
Specifications
- Hardware MaterialZinc Alloy
- Hardware TypeRetainer Nut
- Thread SizeM10x1.50
- ThreadingFemale
- Maximum Diameter1-1/2 in
- Length1-1/2 in
- MSC Item Number50946433
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data