Overview
Mfr description
3002117-1420 M14X2"THREAD TRU-MAXX NUT
Specifications
- Hardware MaterialZinc Alloy
- Hardware TypeRetainer Nut
- Thread SizeM14x2.00
- ThreadingFemale
- Maximum Diameter2 in
- Length2 in
- MSC Item Number50946441
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data