1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
50946458
2" Max Diam, Abrasive Disc Retainer Nut - 5/8-11 Female, 2" Long
MI ITEM #
06294538
MFR #
50946458
Price
$6.00
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 50946458
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
50946458
2" Max Diam, Abrasive Disc Retainer Nut - 5/8-11 Female, 2" Long
MI ITEM #
06294538
MFR #
50946458
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$6.00
/each
Qty
Add to Cart
Specifications
Dimensions
Length
2 in
Maximum Diameter
2 in
Thread Size
5/8-11
Details
Hardware Material
Zinc Alloy
Hardware Type
Retainer Nut
MSC Item Number
50946458
Threading
Female
Overview
Mfr description
3002117-5811 5/8"-11UNC THREAD TRU-MAXX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought