Motion
50946516
4-1/2" Diam Hook & Loop Disc Backing Pad - Medium Density, 8,200 RPM
Mi Item #06294544
MFR #50946516
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Diam Hook & Loop Disc Backing Pad - Medium Density, 8,200 RPM
Mi Item #06294544
MFR #50946516

Mfr description
3002039VEM 4.5"MD DENS 5/8"-11UNC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Pad Diameter
    4-1/2 in
  • Thread Size
    5/8-11

Details

  • Density Rating
    Medium
  • Max Rpm
    8,200
  • MSC Item Number
    50946516
  • Threading
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)