1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
50946557
8" Diam Adhesive/PSA Disc Backing Pad - Hard Density, 6,800 RPM
MI ITEM #
06294548
MFR #
50946557
List Price
$16.93
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 50946557
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
50946557
8" Diam Adhesive/PSA Disc Backing Pad - Hard Density, 6,800 RPM
MI ITEM #
06294548
MFR #
50946557
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$16.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3002044VIF 8"FIRM DENS 5/8"-11UNC
Specifications
Density Rating
Hard
Max Rpm
6,800
Pad Diameter
8 in
Thread Size
5/8-11
Threading
Female
MSC Item Number
50946557
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data