1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TRU-MAXX (SC Grinding Wheels)
50946565
7" Diam Adhesive/PSA Disc Backing Pad - Hard Density, 7,200 RPM
MI ITEM #
06294549
MFR #
50946565
List Price
$10.55
/each
Qty
Add to Cart
Previous Page
Home
TRU-MAXX (SC Grinding Wheels) 50946565
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRU-MAXX (SC Grinding Wheels)
50946565
7" Diam Adhesive/PSA Disc Backing Pad - Hard Density, 7,200 RPM
MI ITEM #
06294549
MFR #
50946565
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3002031VIF 7"FIRM DENS 5/8"-11UNC
Specifications
Density Rating
Hard
Max Rpm
7,200
Pad Diameter
7 in
Thread Size
5/8-11
Threading
Female
MSC Item Number
50946565
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data