Motion
B07-102MG
Miniature Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06295147
MFR #B07-102MG
Price$154.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #06295147
MFR #B07-102MG

Mfr description
B07-102MG 1/8 MINI FILTER / REGULATOR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.35/each

Specifications

Dimensions

  • Connection Size
    0.1250 in
  • Inlet Port Size
    1/8 in
  • Weight
    0.67 lbs

Details

  • Adjuster Type
    Push To Lock Adjusting Knob
  • Air Flow
    13 scfm
  • Backflow Function
    Relieving
  • Fluid Comp
    Air
  • Included Options
    Gc620 Gauge
  • Inlet Port Type
    NPT
  • Maximum Air Flow
    13 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Relief Function
    Relieving
  • Series/System
    B07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)