Motion
CAB150N
1.5 Short Shank Suction Coupling Alum Shank w
Mi Item #06295148
MFR #CAB150N
Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 Short Shank Suction Coupling Alum Shank w
Mi Item #06295148
MFR #CAB150N

Mfr description
CAB150N 1 1/2" ALUMINUM COMPLETE CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.46/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Size
    1.5000 in
  • Thread Size
    1-1/2 in
  • Weight
    0.62 lbs

Details

  • Application
    For suction or discharge of water
  • Connection 1 Short Name
    NST
  • Connection Type
    NST
  • End 1 Style
    NST
  • Fitting Connection Family
    NST
  • Fitting Type
    NST
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    CAB150N
  • Manufacturer Compatibility
    Dixon
  • Material
    Aluminum
  • Product Types
    Complete Coupling
  • Seal Material
    Rubber
  • Style
    Straight
  • Thread Standard
    NST
  • Thread Type
    NST
  • Type
    Complete Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)