Specifications
Dimensions
- Weight0.55 lbs, 0.249 kg
Details
- Max Operating Temperature260 °C, 500 °F
- Operating Temperature Range-184 to 260 °C, -300 to 500 °F
- Product FormPaste
- Temperature Range-184 to 260 °C, -300 to 500 °F
- TypePaste
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)